Phase-II MET-U1 Ultrasonic Hardness Tester, with 15N handheld probe

Representative image only.
Phase-II Mfr # MET-U1A – Item # WW-59977-40
Non-destructive – no need to throw the part away after testing
  • Requires a sample area with a radius of only 5 mm and a thickness down to 1 mm
  • Conforms to ASTM A1038-05 specifications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range20 to 67 HRC, 59 to 99 HRB, ; 75 to 650 HB, 75 to 1000 HV, ; 200 to 900 HL
  • Accuracy±3.6%
  • Min Sample Thickness (mm)1
  • Min Radius for Test (in)0.2
  • Min Radius for Test (mm)5
  • Measured Area5 mm diameter
  • DisplayLCD
  • Handheld Probe Type (N)15
  • Handheld Probe Type (kgf)1.5
  • Operating Temperature (° F)5 to 104
  • Operating Temperature (° C)-15 to 40
  • Width (in)3 1/8
  • Depth (in)1 9/16
  • Height (in)5 11/16
  • PowerRechargeable NiMH (size C)
  • DescriptionUltrasonic Hardness Tester, with 15N handheld probe
  • Warranty1 year
1 Year Warranty

Key Features

  • Requires a sample area with a radius of only 5 mm and a thickness down to 1 mm
  • Conforms to ASTM A1038-05 specifications
  • 1 year warranty

More About this Item

Obtain accurate measurements of steel, cast steel, alloy steel, stainless steel, cast iron, cast aluminum alloy, brass, bronze, and copper. The testing method is based on the measurement of the ultrasonic-vibrational frequency shift of a resonating rod when pressed against the sample. Meter features easy to follow menu-driven operation, a backlit LCD, and USB interface. Display mean value and convert between Brinell, Rockwell, Vicker, and Leeb hardness values. Store up to 100 readings for recall or download.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat