Pelican 1120-BLK Unbreakable Instrument Case, 7-3/8" x 4-7/8" x 3-9/16" Interior

Representative image only.
Pelican Mfr # 1120-BLK – Item # WW-40460-78
Protect your valuable instrumentation – cases are absolutely air- and water-tight
  • Customize your case with prescored “Pick-N-Pluck” foam
  • Cases are made of unbreakable, corrosion-proof polypropylene
  • Built-in O-ring keeps case air- and water-tight
  • (Instruments are not included)
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • ColorBlack
  • Exterior Width (in)4 7/8
  • Exterior Height (in)3 9/16
  • Exterior Length (in)7 3/8
  • Exterior Width (cm)12.3825
  • Exterior Height (cm)9.0424
  • Exterior Length (cm)18.7325
  • DescriptionUnbreakable Instrument Case, 7-3/8\" x 4-7/8\" x 3-9/16\" Interior
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Customize your case with prescored “Pick-N-Pluck” foam
  • Cases are made of unbreakable, corrosion-proof polypropylene
  • Built-in O-ring keeps case air- and water-tight
  • (Instruments are not included)
  • Limited Lifetime Warranty

More About this Item

All Pelican cases are constructed of high-impact polypropylene and feature ABS plastic latches. A ¼" thick neoprene O-ring guarantees a water- and dust-proof seal. Each case includes a "Pick-N-Pluck” foam liner — customize your case by simply removing pieces of foam. Models 40460-92 and -94 also include adjustable handle and rolling wheels for easy transport.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat