PCO-Tech CAL-LIGHT400L Precision Light Meter with NIST-Traceable Calibration Certificate

Representative image only.
PCO-Tech Mfr # CAL-LIGHT400L – Item # WW-86535-00
Angled integral sensor allows simultaneous measurement and readout without interference from operator
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Measurement (Fc)0.1
  • Max Measurement (Fc)40000
  • Min Measurement (Lux)0.1
  • Max Measurement (Lux)40000
  • Resolution1 Fc, 1 Lux
  • Accuracy±5% of reading
  • FunctionData hold, autoranging, low-battery indicator, auto power off
  • Display Type3.5-digit LCD
  • OutputNone
  • SensorSilicon photodiode with photopic filter
  • Length (in)5 1/2
  • Height (in)1
  • Width (in)2 1/4
  • Length (cm)14
  • Height (cm)2.5
  • Width (cm)5.7
  • Power9 V Battery (1)
  • DescriptionCal-LIGHT Precision 400 Light Meter with NIST-Traceable Cal Cert
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • 1 year warranty

More About this Item

The ergonomic light meter features a silicon sensor with photopic and cosine correction for more precise illuminance measurements. The color meter provides fast and accurate measurement of color temperature, absolute chromaticity values, and illuminance of light sources; uses four silicon photodiode sensors (red, green, blue and reference) corrected to measure exactly like the human eye sees. Model 86535-00 features large backlit LCD as an option, and both meters include low-battery indicator and HOLD function to freeze display. Swing-out stand is ideal for fixed positions or tabletop measurements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat