Partlow 741200000021 10" Chart Recorder; 2 Channel/2 Relay

Representative image only.
Partlow Mfr # 741200000021 – Item # WW-49001-90
Proven recording reliability that became the industry standard!
  • Capable of measuring, displaying, recording and controlling up to two process variables from a variety of inputs
  • All user entered data can be protected against unauthorized changes
  • Straightforward programming allows you to configure your recorder with a logical step-by-step process using a simple keypad
  • 4-digit display per pen
  • Universal Isolated sensor input: thermocouple, RTD, mA, mV, or V
  • Chart speed from 0.1 to 999.9 hours
  • Disposable fiber tipped pens: red, green
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels2
  • Chart TypeCircular
  • Chart Speed0.1 to 999.9 hours
  • Chart Diameter (in)10
  • Power (VAC)115
  • Description10\" Chart Recorder; 2 Channel/2 Relay
  • Warranty1 year
1 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • Capable of measuring, displaying, recording and controlling up to two process variables from a variety of inputs
  • All user entered data can be protected against unauthorized changes
  • Straightforward programming allows you to configure your recorder with a logical step-by-step process using a simple keypad
  • 4-digit display per pen
  • Universal Isolated sensor input: thermocouple, RTD, mA, mV, or V
  • Chart speed from 0.1 to 999.9 hours
  • Disposable fiber tipped pens: red, green
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat