Panasonic Countertop Microwave Oven, 1250 Watts, 2.2 Cu. Ft., White; 120V, 60 Hz

Representative image only.
Panasonic Mfr # NNSN936WH – Item # WW-24406-41
Economical microwave ovens for general laboratories or employee break rooms
  • Programmable for a wide variety of heating tasks
  • Sensor automatically adjust time and power for greater control of heating

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)2.2
  • Exterior Width (in)23 7/8
  • Exterior Height (in)14
  • Exterior Depth (in)19 7/16
  • Control TypeTouch control keypad
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)1250
  • DescriptionCountertop Microwave Oven, 1250 Watts, 2.2 Cu. Ft., White; 120V, 60 Hz

Key Features

  • Programmable for a wide variety of heating tasks
  • Sensor automatically adjust time and power for greater control of heating

More About this Item

These economical microwaves feature 10 programmable memory pads which make quick work of heating your items. Ideal for light operations, these microwave ovens can help you heat and serve small items with ease. The stainless-steel door can stand up to everyday use and is easily cleaned. Six power levels enable you to heat up a variety of items

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat