This item is now discontinued. We recommend the following as suggested replacements: WW-30009-26

Pacific Scientific-OECO 5170 Gaussmeter w/4in Probe AC Adapter Hard Carrying Case

Representative image only.
Pacific Scientific-OECO Mfr # 5170 – Item # WW-20001-28
Benchtop performance in a compact handheld design
  • Digital signal processor provides the latest measurement technology
  • Data Logging capability
  • 100X lower resolution (with low-field probe)
  • Frequency Response 2X better than competitor
  • The only handheld meter with DSP (Digital Signal Processing)
  • Auto Zero
  • Min/Max/Peak Hold
  • Auto Range
  • Relative Mode
  • Universal Serial Bus Interface
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range (Gauss)200 G; 2, 20 kG
  • Range (Tesla)20, 200 mT; 2T
  • Resolution (Gauss)0.1, 1, 10 G
  • Resolution (Tesla)10, 100 µT; 1 mT
  • Display3.5 digit LCD
  • Depth (in)1.5
  • Height (in)7
  • Width (in)4
  • Depth (cm)3.81
  • Height (cm)17.78
  • Width (cm)10.16
  • BatteryFour AA batteries (included)
  • DescriptionGaussmeter w/4in Probe AC Adapter Hard Carrying Case
  • Warranty1 Year
1 Year Warranty

Key Features

  • Digital signal processor provides the latest measurement technology
  • Data Logging capability
  • 100X lower resolution (with low-field probe)
  • Frequency Response 2X better than competitor
  • The only handheld meter with DSP (Digital Signal Processing)
  • Auto Zero
  • Min/Max/Peak Hold
  • Auto Range
  • Relative Mode
  • Universal Serial Bus Interface
  • 1 year warranty

More About this Item

These autoranging meters measure in gauss and tesla, and feature auto zero, min/max and peak hold
readings, relative mode and built-in software for easy field calibration. The ergonomic design provides
comfort during measurements of magnetic fields around critical equipment.
Model 20001-29 also measures in ampere/meters and features an analog output and USB communication port for downloading measurements to your PC.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat