Pacific Scientific-OECO 4180 Handheld Tri-Axis Gaussmeter, 2% Accuracy

Representative image only.
Pacific Scientific-OECO Mfr # 4180 – Item # WW-26045-47
The 4100 Series Handheld Gaussmeter accurately measures extremely low frequency magnetic fields generated by electrical equipment; ideal for home use
  • Low cost, small, lightweight, and portable
  • High accuracy (< 1%, Model 4190) ± 1% +1 digit
  • 0.1 mG resolution
  • Gauss or Tesla display options
  • Min/Max hold and relative measurement capabilities (4190 only)
  • Selectable X, Y, or Z Axis plus vector summation
  • Waveform and RMS analog output (4190 only)
  • Universal Serial Bus Interface, Remote Operation and USB remote on both 4180 and 4190
  • Unit can be powered from 4 AAA batteries, external DC supply, or USB Bus Power (4190 only)
  • Low battery detection

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionHandheld Tri-Axis Gaussmeter, 2% Accuracy

Key Features

  • Low cost, small, lightweight, and portable
  • High accuracy (< 1%, Model 4190) ± 1% +1 digit
  • 0.1 mG resolution
  • Gauss or Tesla display options
  • Min/Max hold and relative measurement capabilities (4190 only)
  • Selectable X, Y, or Z Axis plus vector summation
  • Waveform and RMS analog output (4190 only)
  • Universal Serial Bus Interface, Remote Operation and USB remote on both 4180 and 4190
  • Unit can be powered from 4 AAA batteries, external DC supply, or USB Bus Power (4190 only)
  • Low battery detection

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat