Omegadyne LC101-40K Load Cell 40000L Capacity S-Beam Ss Tension And Compression Load Cell

Representative image only.
Omegadyne Mfr # LC101-40K – Item # WW-93955-36
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)40000
  • Capacity (kg)18149
  • Output3 mV/V ±0.0075 mV/V
  • DescriptionLoad Cell 40000L Capacity S-Beam Ss Tension And Compression Load Cell
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

All Stainless Stell ''S'' Beams

  • FM Intrinsically Safe
  • All Stainless Steel for Harsh Industrial Applications
  • High Accuracy
  • 0.25% Interchangeability for Multiple Load Cell Applications
  • 5-Point Calibration Provided

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat