This item is now discontinued. We recommend the following as suggested replacements: WW-10245-03

Ohaus V22XWE30 Valor 2000 XW Compact Bench Scale, 30 kg X 5g

Representative image only.
Ohaus Mfr # V22XWE30T – Item # WW-01030-09
Enhance safety and productivity by combining rapid response and durability in one scale
  • Thick polycarbonate keypad prevents damage from impacts and punctures
  • Flow Thru™ water-resistant design is rated IPX8, channeling liquids away from internal components
  • Fast response and large dual displays allow more than one operator to use the scale at the same time
  • 304 stainless steel models add protection and checkweighing mode
  • NSF certified for food processing
  • Built-in rechargeable battery provides 50 hours continuous use
  • Spring-loaded power cord receptacle cover underneath scale protects connection from moisture
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)30000
  • Capacity (kg)30
  • Capacity (lbs)60
  • Readability (g)5
  • Repeatability (g)5
  • Linearity (g)2
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • Languages3 Languages
  • Stabilization Time (Sec)0.5
  • Low Battery IndicatorYes
  • BatteryInternal rechargeable battery
  • Power (VAC)100 to 220
  • Height (in)4 51/64
  • Width (in)10 7/64
  • Depth (in)11
  • DescriptionCompact Bench Scale, 30 kg X 5g
  • Warranty1 Year
1 Year Warranty

Key Features

  • Thick polycarbonate keypad prevents damage from impacts and punctures
  • Flow Thru™ water-resistant design is rated IPX8, channeling liquids away from internal components
  • Fast response and large dual displays allow more than one operator to use the scale at the same time
  • 304 stainless steel models add protection and checkweighing mode
  • NSF certified for food processing
  • Built-in rechargeable battery provides 50 hours continuous use
  • Spring-loaded power cord receptacle cover underneath scale protects connection from moisture
  • 1 year warranty

More About this Item

The Valor 2000 XW model features 304 stainless steel for both the housing and the platform, and are programmed to perform both weighing and check weighing functions. The check weighing mode utilizes bright red, yellow, and green LEDs to make filling, sorting, grading, and portioning easy and fast.
All models are designed with the Flow Thru™ water-resistant system, which channels liquids away from internal components and out through drain holes. This design includes silicone sealed internal components and connections to protect sensitive instrumentation from condensation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat