Ohaus T51XW Defender Industrial Water-Resistant Indicator, Nema 4x/Ip66

Representative image only.
Ohaus Mfr # T51XW – Item # WW-11901-68
Stainless Steel IP66/Nema4x Washdown Housing
  • Built in RS232 bi-directional interface
  • Built-in external input
  • Optional RS422/485,
  • Optional second RS232 and or AC or DC relay
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Weighing Unitskg, lb, g, oz, lb:oz, tonne, custom
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Power (VAC)100 to 240
  • Height (in)8 3/4
  • Width (in)10 1/4
  • Depth (in)3
  • Display Height (in)1
  • DescriptionDefender Industrial Water-Resistant Indicator, Nema 4x/Ip66
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationNTEPUL Listed.

Key Features

  • Built in RS232 bi-directional interface
  • Built-in external input
  • Optional RS422/485,
  • Optional second RS232 and or AC or DC relay
  • 1 year warranty

More About this Item

Stainless Steel IP66/Nema4x Washdown Housing
Get quote
The OHAUS T51XW has a stainless steel housing with full NEMA 4X/IP66 washdown protection, with features that include an RS232 interface with GMP/GLP data output, large bright backlit LCD display with 3-color checkweighing LED’s and is designed for easy set-up and configuration using plain-text prompts. The optional rechargeable NiMH battery allows for use when an electrical outlet is not available.

Water-resistant Indicator with IP66-rated water-resistant, 304 stainless steel housing. Includes a large LCD with high-contrast white backlight, easy-to-operate four-key membrane keypad with raised, tactile keys, checkweighing indication (green, yellow, red), and built-in RS-232 interface. Features integral faceplate supports for easy servicing and internal switching power supply with hard-wired cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat