Ohaus T32XW Defender Stainless Steel Washdown Indicator

Representative image only.
Ohaus Mfr # T32XW – Item # WW-90453-14
Designed for use in wet applications
  • IP-65 / NEMA 4X rated
  • Rechargeable battery
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Weighing Unitslb, oz, lb:oz, kg, g
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included); 100-hour life
  • Power (VAC)100 to 240
  • Height (in)5 51/64
  • Width (in)8 19/64
  • Depth (in)2 51/64
  • Display Height (in)1
  • DescriptionDefender Stainless Steel Washdown Indicator
  • Warranty1 Year
1 Year WarrantyNTEP

Key Features

  • IP-65 / NEMA 4X rated
  • Rechargeable battery
  • 1 year warranty

More About this Item

32XW features an IP66/NEMA4X waterproof stainless steel housing.
Large, backlit LCD display quickly displays results in a choice of multiple weighing units (lb, oz, combined lb:oz, kg or g). 100V - 240V AC auto sensing power supply with built in rechargeable battery. Stainless steel mounting bracket included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat