Ohaus T31P Defender ABS Plastic Dry Use Indicator

Representative image only.
Ohaus Mfr # T31P – Item # WW-90453-17
Designed for everyday use
  • RS232 inferface
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Weighing Unitslb, oz, lb:oz, kg, g
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included); 580-hour life
  • Height (in)6 1/2
  • Width (in)8 1/5
  • Depth (in)2 51/64
  • Display Height (in)1
  • DescriptionDefender ABS Plastic Dry Use Indicator
  • Warranty1 Year
1 Year WarrantyNTEP

Key Features

  • RS232 inferface
  • 1 year warranty

More About this Item

T31P features a high-impact durable ABS housing with reversible face for either wall, column or table-top mounting. Large, backlit LCD display quickly displays results in a choice of multiple weighing units (lb, oz, combined lb:oz, kg or g).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat