Ohaus Ranger 4000 RC41M6 Compact Counting Scale 15 kg x 0.5 g

Representative image only.
Ohaus Mfr # RC41M15 – Item # WW-11015-57
Industrial construction, accurate weighing and counting
  • Stainless steel platform and die-cast aluminum housing protect internal components
  • Bright white LED display with checkweighing LED and audible indicators function in loud and dim settings
  • Fast stabilization rate increases efficiency and productivity
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)15000
  • Capacity (kg)15
  • Capacity (lbs)33.06
  • Readability (g)0.5
  • Weighing Unitskg, g, lb, oz, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputBuilt-in RS232, optional 2nd RS232, USB, Ethernet
  • RS-232 InterfaceBuilt-in RS232, optional 2nd RS232
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)100 to 240
  • Height (in)4 51/64
  • Width (in)12 13/32
  • Depth (in)12 29/32
  • Platform Length (in)8 29/32
  • Platform Width (in)11 51/64
  • Display Height (in)1
  • DescriptionCompact Counting Scale 15 kg x 0.5 g
  • Warranty2 Years
Two year warrantyUL Listed.

Key Features

  • Stainless steel platform and die-cast aluminum housing protect internal components
  • Bright white LED display with checkweighing LED and audible indicators function in loud and dim settings
  • Fast stabilization rate increases efficiency and productivity
  • 2 year warranty

More About this Item

The Ranger 4000 bench scales feature user-friendly SmarText™ software, making scale set up fast and easy. Standard functions include weighing, parts counting, checkweighing, checkcounting, and accumulation.

Standard RS-232 interface communicates with PC or printer. Upgrade communcations with an additional RS-232, USB, or Ethernet (order separately). Increase throughput by connecting a second weighing platform (order separately). Compact printer simplifies reporting requirements (order separately).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat