Weighing Unitsg, mg, kg, ct, lb, oz, ozt, dwt, gr, N, tl.H, tl.S, tl.T, momme, tical (mm), meghal, tola (India), custom unit
Calibration TypeExternal
LanguagesEnglish, Chinese, Japanese, Korean
OutputRS-232, USB
USB InterfaceYes
RS-232 InterfaceYes
Stability IndicatorYes
Stabilization Time (Sec)2
Power (VAC)100 to 240
Height (in)13 3/8
Width (in)8 1/4
Depth (in)12 5/8
Pan Diameter (in)4 3/4
Draft Shield Height (in)8 1/8
Draft Shield Width (in)6 7/8
Draft Shield Depth (in)5 1/4
Min Temperature (° C)10
Max Temperature (° C)30
DescriptionAnalytical Balance, 520g x 0.001g, External Calibration with draft shield
Warranty2 Years
Includes
Removable stainless steel pan, glass draft shield, integrated weigh-below hook, security bracket, calibration lock, in-use cover, and universal AC adapter.
Key Features
Bright backlit dual-line LCD is easy to view in any environment
Durable construction with metal base, ABS top housing, and stainless steel weighing pan
Standard RS-232 and USB ports for easy connectivity to printers and other devices
Four quick keys allow for easy operation of multiple application modes
Static removal bar provides convenient grounding
Maximum capacity is 520 g with a 0.001 g readability and repeatability
External calibration
2 year warranty
More About this Item
The Pioneer® PX analytical balances deliver high weighing accuracy and repeatability at an affordable price for use in laboratory, industrial, and education applications. A bright backlit LCD provides a clear view of weighing results while a second line display offers additional information and guidance.
A static removal bar located at the top of the draft shield discharges any accumulated static charge to increase accuracy in weighing results. The draft shield features glass panels that can be removed and replaced for fast, simple cleaning.
Standard RS-232 and USB ports make transferring results to a PC or other peripherals a simple process. The balances are equipped with a security lock to prevent theft. A standard in-use cover provides added protection against spillage and minimizes damage to the display and keypad. Other features include four user selectable operating languages (English, Chinese, Japanese, and Korean), real time clock, GMP/GLP data fields, level indicator, and menu lock. Application modes include basic weighing, parts counting, percent weighing, animal weighing, and density determination.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.