Ohaus MB90 Moisture Determination Balance, 90 g X 0.001 g

Representative image only.
Ohaus Mfr # MB90 – Item # WW-01030-41
Test more samples in less time
  • Efficient halogen heating technology dries samples quickly
  • Controlled uniform drying produces repeatable results
  • High-capacity weighing module accommodates large sample sizes
  • 90 g capacity
  • 120 VAC operation
  • 2 year warranty

PRODUCT OPTIONS

Call For Price
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)90
  • Readability (g)0.001
  • Weighing Units%moisture, %solids, %regain, time, temperature, weight
  • Calibration TypeExternal
  • Languages6 Languages
  • RS-232 InterfaceYes
  • Auto ShutoffYes
  • Power (VAC)120
  • Height (in)7 1/16
  • Width (in)8 5/16
  • Depth (in)13 15/16
  • Heater Typehalogen
  • Min Temperature (° C)40
  • Max Temperature (° C)200
  • DescriptionMoisture Determination Balance, 90 g X 0.001 g
  • Warranty2 Years
Two year warrantyCanadian Standards Association

Key Features

  • Efficient halogen heating technology dries samples quickly
  • Controlled uniform drying produces repeatable results
  • High-capacity weighing module accommodates large sample sizes
  • 90 g capacity
  • 120 VAC operation
  • 2 year warranty

More About this Item

The MB series moisture balances combine high quality and durable construction into sleek, compact designs. The balances are simple to operate and offer dependable, accurate, results for a wide variety of applications. The halogen heating system provides fast, reliable results. The easy-to-clean heating chamber is ideal for frequent use. No special tools are required.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat