Ohaus EX225D/AD Explorer Semi-Micro Dual Range Analytical Balance 220Gx0.1mg; 120Gx0.01mg Auto Door

Representative image only.
Ohaus Mfr # EX225D/AD – Item # WW-11015-51
The Explorer is perfect for university research, teaching laboratories, general lab and industrial applications
  • Modular design allows for the display to be separated from the weighing base for maximum flexibility in any work area
  • Optimized linearity and repeatability
  • AutoCal™ automatic internal calibration ensures results are accurate
  • USB host port lets you directly transfer weighing data to a flash drive
  • Intuitive operation with large color touch-screen display and icon-driven application software
  • Easy-to-use SmarText™ 2.0 graphical software
  • Touchless sensors for hands-free operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)220
  • Capacity (kg)0.22
  • Capacity Dual Range120g or 220 g
  • Readability Dual Range0.01 mg at 120 g, 0.1 mg at 220 g
  • Readability (mg)0.1
  • Repeatability (mg)0.015
  • Repeatability (g)1.5E-05
  • Linearity (g)0.0001
  • Weighing Unitsg, mg, kg, ct ,gn, oz, ozt, lb, dwt, N, mom, tical, msg, tola, baht, tael, and custom (3)
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Chinese, Japanese, Korean
  • OutputRS-232 / USB
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • BatteryNone
  • Power (VAC)100 to 240
  • Height (in)15 1/2
  • Width (in)9
  • Depth (in)13 51/64
  • Draft Shield Height (in)6 39/64
  • Draft Shield Width (in)9 1/2
  • Platform Length (in)15 1/2
  • Platform Width (in)9 7/64
  • Draft Shield Depth (in)9 1/2
  • DescriptionExplorer Semi-Micro Dual Range Analytical Balance, 220 g x 0.1 mg and 120 g x0.01 mg; Auto Door
  • Warranty2 Years
Two year warrantyConformite EuropeenneCanadian Standards AssociationNTEPUL Listed.

Key Features

  • Modular design allows for the display to be separated from the weighing base for maximum flexibility in any work area
  • Optimized linearity and repeatability
  • AutoCal™ automatic internal calibration ensures results are accurate
  • USB host port lets you directly transfer weighing data to a flash drive
  • Intuitive operation with large color touch-screen display and icon-driven application software
  • Easy-to-use SmarText™ 2.0 graphical software
  • Touchless sensors for hands-free operation
  • 2 year warranty

More About this Item

The Ohaus Explorer’s advanced applications simplify even the most complex laboratory measurements. Whether it’s determining the difference between initial and residual weights or calculating the density of solids and liquids, these balances eliminate the need for time-consuming manual calculations and data logging. The high-resolution display and innovative user interface make balance setup and operation effortless.

Ample access to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open. A built-in ionizer that eliminates static electricity can alter weighing results.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat