Ohaus 8014-MA Dial-Type Hanging Spring Scale, 2000g x 20g, 72 oz x 1/2 oz

Representative image only.
Ohaus Mfr # 8014-MA – Item # WW-11100-59
Rugged shatterproof plastic and metal design — perfect for general weighing
  • Large, graduated dial faceplate is easy to read
  • Color-coded faceplates differentiate capacities
  • Pull-type design features an internal spring mechanism
  • Display measurements in grams, Newtons, or ounces (depending on model)
  • 1 year warranty

PRODUCT OPTIONS

₹9,400.00INR / Each

₹20,400.00 - ₹27,100.00INR / Each

for an additional
₹20,400.00INR / Each
for an additional
₹27,100.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2000
  • Capacity (kg)2
  • Capacity (lbs)4
  • Readability (g)20
  • Weighing Unitsg, oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)8
  • Width (in)3
  • DescriptionDial-Type Hanging Spring Scale, 2000g x 20g, 72 oz x 1/2 oz
  • Warranty1 Year
1 Year WarrantyISO9001:2000 Certified Supplier

Key Features

  • Large, graduated dial faceplate is easy to read
  • Color-coded faceplates differentiate capacities
  • Pull-type design features an internal spring mechanism
  • Display measurements in grams, Newtons, or ounces (depending on model)
  • 1 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat