Ohaus 1119-D0 Heavy-Duty Dual-Beam Mechanical Balance, 20kg x 1g

Representative image only.
Ohaus Mfr # 1119-D0 – Item # WW-01042-01
Cast aluminum housing with durable, epoxy-powder coating resists commonly used acids
  • Read results from the front or back of the balance
  • Positive load stops
  • Lockable tare for containers up to 2270 g
  • Oversized plate for larger containers
  • Magnetic damping speeds up weighing times
  • Self-aligning bearings for a long, maintenance-free life
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)20000
  • Capacity (kg)20
  • Capacity (lbs)44
  • Readability (g)1
  • Repeatability (g)1
  • Weighing Unitsg
  • Calibration TypeExternal
  • Height (in)11
  • Width (in)34
  • Depth (in)11
  • Pan Diameter (in)11
  • DescriptionHeavy-Duty Dual-Beam Mechanical Balance, 20kg x 1g
  • Warranty1 Year
1 Year WarrantyISO9001:2000 Certified Supplier

Key Features

  • Read results from the front or back of the balance
  • Positive load stops
  • Lockable tare for containers up to 2270 g
  • Oversized plate for larger containers
  • Magnetic damping speeds up weighing times
  • Self-aligning bearings for a long, maintenance-free life
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat