Oakton T-100WL Portable White Light Turbidity Meter Kit

Representative image only.
Oakton Item # WW-35635-10
Provides accurate results with simple calibration and testing
  • Auto-ranging from 0 to 1000 NTU (FNU)
  • Stores up to 200 sets of data
  • Suitable for field use—meets IP67 water-resistant requirements
  • Easy to replace tungsten light source
  • Meets performance criteria as specified by EPA 180.1 method

PRODUCT OPTIONS

₹223,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeTFT color screen
  • Min Turbidity0 NTU
  • Max Turbidity1000 NTU
  • Turbidity Resolution0.01, 0.1, 1 NTU
  • Turbidity Accuracy≤ ±2% of reading
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • OutputUSB
  • Memory Size200 sets of data
  • WaterproofYes
  • BatteryRechargeable Lithium-ion battery
  • Length (cm)20.3
  • Width (cm)9
  • Height (cm)8
  • Width (in)3 1/2
  • Length (in)8
  • Height (in)3 1/8
  • DescriptionPortable White Light Turbidity Meter Kit
Two year warrantyConformite EuropeenneIP 67

Includes

Six 25 x 60 mm sample test cuvettes, five 60-mL polymer standard calibration solutions (0.0, 20, 100, 400, and 800 NTU), 10 mL of silicone oil, microfiber wiping cloth, PCLink software on USB flash drive, hard carrying case, built-in Lithium ion battery, and USB cable with power adapter.

Key Features

  • Auto-ranging from 0 to 1000 NTU (FNU)
  • Stores up to 200 sets of data
  • Suitable for field use—meets IP67 water-resistant requirements
  • Easy to replace tungsten light source
  • Meets performance criteria as specified by EPA 180.1 method
  • 2 year warranty

More About this Item

The Oakton T-100 series portable turbidity meters feature five calibration points—0 NTU, 20 NTU, 100 NTU, 400 NTU, and 800 NTU. The 0 NTU uses laboratory distilled or deionized water, while the other four calibration points are configured using high molecule polymer standard solutions included in the kits. The meters also include normal and continuous measurement modes, parameter setup, data recall, real-time clock, calibration date check, automatic power off, and low voltage indication. The continuous measure mode allows you to automatically generate average, maximum and minimum measured values in a data storage interface, suitable for sample solutions with rapid settling and continuous measurement changes.

The large TFT color screen displays a blue background for measurement mode, green background for calibration mode, and features operation guides for easy calibration and measurement. Up to 200 sets of data can be stored on the meter. A USB interface cable can transfer this data to your computer for future analysis.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat