Oakton PC 450 Waterproof Portable Meter with Combination Probe and Calibration

Representative image only.
Oakton Item # WW-35630-11
Select meter with combination pH/conductivity/temperature probe or separate pH and conductivity/temperature probes
  • Intuitive, user-friendly icons—electrode status displays pH slope
  • Grip-Clip™ electrode holder quickly and easily secures electrode to side of beaker or container (for use with separate pH and conductivity/ATC probes)
  • Memory of 500 data sets and USB or RS-232 output for tranfer to PC
  • Extended battery life or optional universal power adapter
  • Built-in stand with wall mount allows for easy benchtop measurement or storage
  • 3 year warranty

PRODUCT OPTIONS

₹179,000.00INR / Each

₹27,100.00 - ₹37,000.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Include Standards Today!
Oakton® Conductivity and TDS Standards
1,400.00 - ₹12,000.00INR / Pint of 1

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeBacklit LCD
  • Min pH (pH)-2
  • Max pH (pH)16
  • pH Resolution0.01
  • pH Accuracy±0.01
  • Min mV (mV)-2000
  • Max mV (mV)2000
  • mV Resolution0.1 or 1 mV
  • mV Accuracy±0.5
  • Max Conductivity200 mS
  • Conductivity Accuracy±1% FS
  • Min TDS0 to 200 ppt
  • Max Temperature (° C)45
  • InterfaceRS-232 and USB
  • WaterproofYes
  • Battery2 AA (included)
  • Battery life (hr)500
  • Width (cm)7.9375
  • Height (cm)5.715
  • Width (in)3 1/8
  • Height (in)2 1/4
  • DescriptionWaterproof Portable Meter with Combination Probe and Calibration
  • Warranty3 year
3 Year WarrantyIP 67

Includes

2 AA batteries.

Key Features

  • Intuitive, user-friendly icons—electrode status displays pH slope
  • Grip-Clip™ electrode holder quickly and easily secures electrode to side of beaker or container (for use with separate pH and conductivity/ATC probes)
  • Memory of 500 data sets and USB or RS-232 output for tranfer to PC
  • Extended battery life or optional universal power adapter
  • Built-in stand with wall mount allows for easy benchtop measurement or storage
  • 3 year warranty

More About this Item

What's included: NIST-Traceable calibration certificate provided by InnoCal, PC 450 Meter, combination pH/conductivity/temperature probe (35630-51), and two AA batteries.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat