Oakton ORPTestr® 30 Double Junction Waterproof Pocket Tester

Representative image only.
Oakton Item # WW-35634-32
Save time and money with replaceable double-junction sensor
  • Easy-to-navigate interface for quick setup and calibration
  • Redesigned leakproof cap functions as a sample, calibration, and hydrating cup
  • Auto-shutoff function conserves battery life
  • IP67-rated housing is waterproof and floats when sensor cap is on
  • 2 year warranty

₹25,000.00INR / Each
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeORP
  • Display typeDual-line LCD
  • Calibration1 point, off set ±200 mV
  • Min mV (mV)-1000
  • Max mV (mV)1000
  • mV Resolution±1
  • mV Accuracy±0.2% full-scale
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Temperature Resolution0.1°F/°C
  • Temperature Accuracy±0.9°F (0.5°C)
  • Temperature compensationManual
  • WaterproofYes
  • Battery4 AAA (included)
  • Battery life (hr)400
  • Length (cm)17.8
  • Width (cm)4
  • Height (cm)4
  • Width (in)1 1/2
  • Length (in)7
  • Height (in)1 1/2
  • DescriptionORP Double Junction Waterproof Pocket Tester
  • Warranty2 year
Two year warrantyConformite EuropeenneIP 67

Includes

Protective plastic storage case, lanyard, and four AAA batteries.

Key Features

  • Easy-to-navigate interface for quick setup and calibration
  • Redesigned leakproof cap functions as a sample, calibration, and hydrating cup
  • Auto-shutoff function conserves battery life
  • IP67-rated housing is waterproof and floats when sensor cap is on
  • 2 year warranty

More About this Item

The Oakton ORP 30 Tester features a replaceable double-junction platinum electrode — ideal for checking dirty water, heavy metals, sulfides, and organics. Plastic electrode body resists most chemicals.

Applications range from swimming pool testing to pulp bleaching. Meter features ±2 mV accuracy and a ±150 mV offset. Housing allows you to attach a lanyard (included) for easy retrieval. Features include large easy-to-read LCD with 3-color backlight, a Hold function, stable reading indicator, self-diagnostic error messages, and a three-segment battery-life indicator. Leakproof cap provides stabilizing base to stand the meter upright.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat