Oakton OPTM-90 Portable Turbidity Meter, 1000 NTU; 1/Ea

Representative image only.
Oakton Item # WW-16363-90
Quantitative analysis of the suspended particulate matter content
  • User selectable turbidity units, including NTU, FNU and EBC
  • Auto-power-off feature to conserve battery life
  • IP65-rated waterproof housing
  • Settable parameters, including user ID, number of calibration points, data and time
  • Easy data storage and transfer facility through USB or RS-232
  • 1 year warranty

₹89,100.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Max Turbidity1000 NTU
  • Turbidity Accuracy≤ ±6% of reading
  • Min Temperature (° C)5
  • Max Temperature (° C)35
  • Min Temperature (° F)41
  • Max Temperature (° F)95
  • InterfaceUSB
  • Battery4 AA batteries or 5V DC 1A
  • Length (cm)22
  • Width (cm)10
  • Height (cm)8
  • Width (in)3 15/16
  • Length (in)8 21/32
  • Height (in)3 5/32
  • Accessories IncludedTurbidity Bottles, Tungsten Lamp
  • DescriptionOPTM-90 Portable Turbidity Meter, 1000 NTU; 1/Ea
  • Warranty1 year
1 Year Warranty

Key Features

  • User selectable turbidity units, including NTU, FNU and EBC
  • Auto-power-off feature to conserve battery life
  • IP65-rated waterproof housing
  • Settable parameters, including user ID, number of calibration points, data and time
  • Easy data storage and transfer facility through USB or RS-232
  • 1 year warranty

More About this Item

Oakton® OPTM-90 portable Turbidity meter is designed in accordance with ISO 7027 standard. It adopts 850 nm infrared LED light source and effectively reduces the interference of color on turbidity measurement by ratio correction. It is compact and portable, easy to operate, and can be widely used in surface water, industrial water, drinking water, and beverage applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat