Oakton OBTM-91 Benchtop Turbidity Meter, 4000 NTU; 1/Ea

Representative image only.
Oakton Item # WW-16363-91
Quantitative analysis of the suspended particulate matter content
  • 7” color touchscreen for easy operation
  • Tungsten lamp light source to meet US EPA 180.1 requirement
  • Three photodiodes to ensure high accuracy
  • Wide measurement range of 0 to 4000 NTUs
  • Easy data storage and transfer facility through USB or RS-232
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD touch screen
  • Max Turbidity4000 NTU
  • Turbidity Accuracy≤ ±6% of reading
  • Min Temperature (° C)5
  • Max Temperature (° C)35
  • Min Temperature (° F)41
  • Max Temperature (° F)95
  • InterfaceUSB, RS-232
  • Power (VAC)220
  • Power (Hz)50
  • Length (cm)35.8
  • Width (cm)32.3
  • Height (cm)16
  • Width (in)12 23/32
  • Length (in)14 3/32
  • Height (in)6 19/64
  • Accessories IncludedTurbidity Bottles
  • DescriptionOBTM-91 Benchtop Turbidity Meter, 4000 NTU; 1/Ea
  • Warranty1 year
1 Year Warranty

Key Features

  • 7” color touchscreen for easy operation
  • Tungsten lamp light source to meet US EPA 180.1 requirement
  • Three photodiodes to ensure high accuracy
  • Wide measurement range of 0 to 4000 NTUs
  • Easy data storage and transfer facility through USB or RS-232
  • 1 year warranty

More About this Item

Oakton® OBTM-91 Turbidity meter is ideal for measuring the light scattering or attenuation generated by the insoluble particulate matter in any clear liquid. The instrument can be suggested for water, food, chemical, power, metallurgy and environmental protection and pharmaceuticals applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat