Oakton Long-Cycle Hygrothermograph, battery operated, up to 3 months per chart

Representative image only.
Oakton Item # WW-37250-20
Records for one to three months
  • Provides constant speed
  • Operates for up to six months
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeDrum
  • Chart Speed1 month; 3 month (user selectable)
  • Chart Width (in)6.1875
  • Min Temperature (° F)-4
  • Max Temperature (° C)122
  • Min Temperature (° C)-20
  • Temperature Accuracy±1.0°C
  • Max Humidity (RH%)95
  • Min Humidity (RH%)5
  • Humidity Accuracy±3% from 10 to 90%; ±5% from 5 to 9%
  • Width (in)13 5/32
  • Height (in)11 1/2
  • Depth (in)5 37/64
  • Width (cm)33.4
  • Height (cm)29.2
  • Depth (cm)14.2
  • Battery TypeC battery (1)
  • Battery Life6 months
  • DescriptionLong-Cycle Hygrothermograph, battery operated, up to 3 months per chart
  • Warranty1 year
1 Year Warranty

Includes

One C battery.

Key Features

  • Provides constant speed
  • Operates for up to six months
  • 1 year warranty

More About this Item

Long-Cycle Hygrothermograph
Use this hygrothermograph to record up to 3 months of readings. A quartz-controlled drive provides constant speed. Operates on one C battery (included) for up to six months of continuous operation. Test battery condition with the press of a button.
Chart paper advances 3'' (76.8 mm) per day; paper has two-hour increments. Unit features a corrosion-resistant plastic case with transparent cover for easy viewing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat