Environmental Express ION 100 Portable Ion Meter with Temperature Probe

Representative image only.
Environmental Express Item # WW-35613-65
The perfect combination of the most advanced electronics technology, sensor technology, and software design
  • Measured parameter and temperature shown on display at same time
  • Stability, calibration, and low-battery indicators
  • Display filter improves measurement, speed, and accuracy
  • mV mode allows you to check electrode calibration and performance
  • ±1000 mV range is compatible with virtually all ISE electrodes
  • Waterproof and dust-resistant IP57 rating – great for use under harsh environments
  • 2 year warranty

PRODUCT OPTIONS

₹55,300.00INR / Each

₹27,100.00 - ₹37,000.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Include Electrodes Today!

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypepH, mV, Ion, temperature
  • Display typeLCD
  • ConnectionsBNC & Φ2.5 socket
  • Min pH (pH)0
  • Max pH (pH)14
  • pH Resolution0.01/0.1 pH
  • pH Accuracy±0.01 pH
  • Calibration1 to 3 points automatic
  • Min mV (mV)-1000
  • Max mV (mV)1000
  • mV Resolution0.1 mV from –200 to 200 mV; 1 mV remaining
  • mV Accuracy±0.2% full-scale
  • Min ISE0 pX, 0 mol/L, 0 ppm (mg/L)
  • Max ISE0.00 to 10.00 pX; 0 to 1999 ion concentration
  • ISE Resolution3-4 significant digits
  • ISE Accuracy±1.0% full-scale
  • Min Temperature (° C)0
  • Max Temperature (° C)100
  • Min Temperature (° F)32
  • Max Temperature (° F)212
  • Temperature Resolution0.1°F/°C
  • Temperature Accuracy±0.5℃±1 digit
  • Temperature compensation0 to 100˚C (manual or automatic)
  • WaterproofIP57
  • Battery3 AA (included)
  • Battery life (hr)400
  • Length (cm)9.1
  • Width (cm)19
  • Height (cm)3.3
  • Width (in)7 31/64
  • Length (in)3 37/64
  • Height (in)1 19/64
  • Stirring ControlNo
  • NIST Calibration IncludedNo
  • Probe IncludedTemperature (ATC)
  • Accessories IncludedNone
  • DescriptionOakton ION 100 Portable Ion Meter with Temperature Probe
  • Warranty2 year
Two year warrantyConformite Europeenne

Includes

ION 100 portable meter, temperature probe, and 3 AA batteries.

Key Features

  • Measured parameter and temperature shown on display at same time
  • Stability, calibration, and low-battery indicators
  • Display filter improves measurement, speed, and accuracy
  • mV mode allows you to check electrode calibration and performance
  • ±1000 mV range is compatible with virtually all ISE electrodes
  • Waterproof and dust-resistant IP57 rating – great for use under harsh environments
  • 2 year warranty

More About this Item

The new addition to the Environmental Express Oakton product line features updates to measuring water quality easier and faster. The larger LCD display is 2.75 in. by 2.0 in. for a better viewing angle, and has indicators for battery life, stability, and calibration. The ION 100 meter measures pH, mV, ion concentration of 16 commonly measured ions, and temperature.

The microprocessor-based meter features automatic calibration, automatic temperature compensation, function setup, self-diagnostics, automatic power-off, and low voltage display. The meter uses advanced digital processing technology, intelligently improving the response time and accuracy of your measurements. Easily switch units among pX, mol/L, and mg/L (ppm).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat