Oakton Electrode Cleaning Solution; 500 mL

Representative image only.
Oakton Item # WW-00653-06
Keep your pH probes clean and properly stored for longevity
  • Easily remove grease, protein, and other deposits with cleaning solution
  • Make electrode last longer— store in our storage solution
  • Choose 500-mL bottle or case of 24 500-mL bottles
  • No CoA available for this product

PRODUCT OPTIONS

Call For Price
Oakton Electrode Storage Solution; 500 mL
₹3,900.00INR / Pint of 1

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)500
  • Volume (oz)16
  • DescriptionElectrode Cleaning Solution; 500 mL

Key Features

  • Easily remove grease, protein, and other deposits with cleaning solution
  • Make electrode last longer— store in our storage solution
  • Choose 500-mL bottle or case of 24 500-mL bottles
  • No CoA available for this product

More About this Item

Remove grease and oil deposits from your electrodes with our cleaning solution. Cleaning solution contains pepsin. After cleaning, keep your electrodes in proper working condition with our storage solution.

Please Note: This item does not have a certificate of analysis. The Lot# listed is for the manufacturers quality control tracking.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat