Oakton ECPHCTP0500 pH 500 2-Wire pH/ORP Transmitter with Display

Representative image only.
Eutech Instruments Item # WW-56717-20
  • Weatherproof, IP65-rated housing — suitable for harsh environments
  • Two-wire design with input-to-output isolation ensures clean signal transmission even in noisy locations.
  • Order BNC-to-stripped wire connector (56105-60) for connection and replacement of electrodes to terminal block of transmitter.
  • User-selectable, scaleable pH or ORP output with automatic temperature compensation (ATC).
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLCD
  • Housing MaterialIP65
  • Min pH (pH)0
  • Max pH (pH)14
  • pH Resolution0.01
  • pH Accuracy±0.01 pH unit
  • Min mV (mV)-999
  • Max mV (mV)1000
  • mV Resolution1mV
  • mV Accuracy±2mV
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • Temperature Resolution0.1°
  • Temperature Accuracy±0.5°C
  • Temperature CompensationAutomatic or Manual
  • Output Current4-20mA
  • Width (cm)9.53
  • Height (cm)9.53
  • Width (in)3 3/4
  • Height (in)3 3/4
  • Depth (in)2 53/64
  • DescriptionpH 500 2-Wire pH/ORP Transmitter with Display
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Weatherproof, IP65-rated housing — suitable for harsh environments
  • Two-wire design with input-to-output isolation ensures clean signal transmission even in noisy locations.
  • Order BNC-to-stripped wire connector (56105-60) for connection and replacement of electrodes to terminal block of transmitter.
  • User-selectable, scaleable pH or ORP output with automatic temperature compensation (ATC).
  • 1 year warranty

More About this Item

The pH 500 industrial transmitter with display allows easy setup and calibration without tools. Features input to output isolation plus it accommodates electrodes with a solution ground to operate in symmetrical mode, ensuring proper operation in electrically noisy environments. Display allows local monitoring of measurement and temperature and output signal to acentralized control, datalogging, or recording system. Mounting holes allow easy installation on plates, poles, or walls. Order ORP or pH electrodes with solution ground for the most stable measurement. Additional ORP or pH electrodes with 100 Ohm Pt RTD can be ordered seperately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat