Conductivity Accuracy±0.6% full scale, ±1.5% full scale > 18 mS/cm
Min TDS0 ppt
Max TDS100 ppt
TDS Resolution0.01 ppm/0.1 ppt
TDS Accuracy±0.1% full scale
Min Salinity0 ppt/0%
Max Salinity100 ppt/10%
Salinity Resolution0.1 ppt/0.01%
Salinity Accuracy±0.6% full scale, ±1.5% full scale > 1.8 MΩ•cm
Min Resistivity0 MΩ
Max Resistivity20 MΩ
Resistivity Resolution0.05% full scale
Resistivity Accuracy±0.6% full scale, ±1.5% full scale > 1.8 MΩ•cm
Min Temperature (° C)-30
Max Temperature (° C)130
Min Temperature (° F)-22
Max Temperature (° F)266
Temperature Resolution0.1°F/°C
Temperature Accuracy±0.9°F (±0.5°C)
Temperature compensationAutomatic
Temperature Coefficient0.00 to 10.00%/°C
OutputUSB and RS-232
Data Logging (points)1000
WaterproofIP67
Battery2 AA (included)
Length (cm)16
Width (cm)8
Height (cm)4.06
Width (in)3 5/32
Length (in)6 19/64
Height (in)1 19/32
NIST Calibration IncludedNo
Probe IncludedYes
Accessories Includedmeter, electrode, calibration solutions, and 2 AA batteries.
DescriptionWaterproof Conductivity, TDS, Resistivity, and Salinity Handheld Meter Kit
Warranty3 year
Includes
meter, electrode, calibration solutions, and 2 AA batteries.
Key Features
Rugged, waterproof, and dustproof with an IP67 rating for use in any environment
Nonslip ergonomic design for comfortable handling
Easily view measurements with large monochrome LCD with white LED backlighting
Download and analyze data with USB output (model 260) and phono jack printer connections
Take it with you—500 hours of battery life
Accurately measure conductivity, TDS, resistivity, salinity, and temperature
3 year warranty
More About this Item
Get easy-to-read and accurate readings with auto-hold, auto-stable, and real-time measurements with stability indicators. The Environmental Express® Oakton® 200 series of water quality meters features an electrode status indicator, which shows the condition of the electrode after each calibration. Easily view electrode condition, reading stability, measured parameter, and temperature in one screen. Don’t worry about accuracy in fluctuating temperature—ATC ensures measurement accuracy. The simple user interface features adjustable auto shut-off time ranging from 1 to 30 minutes. Self-diagnosing meters display measurement and meter issues for fast fault finding and troubleshooting.
Easily take measurements and conveniently store meter and electrodes with built-in foldable stand on the back of the meter. Two grooves on the side of the meter serve as electrode holders, to hold up to 2 electrodes.
Choose from two series—the 250 series feature 500 data points (scroll thru on meter) while the 260 series features 1000 data points, a real-time clock, and USB communication for data downloads.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.