This item is now discontinued. We recommend the following as suggested replacements: WW-35660-72

Oakton CON 600 waterproof handheld conductivity/TDS meter and probe

Representative image only.
Oakton Item # WW-35408-00
Stores up to 500 data points with time-and-date stamp for GLP compliance
  • Programmable 'calibration due' date for increased data integrity
  • Wireless download of data via IrDA port
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Conductivity0 to 200 mS
  • Conductivity Resolution0.01 or 0.1 μS; 0.001, 0.01, or 0.1 mS
  • Conductivity Accuracy±1% FS
  • TDS Resolution0.01 or 0.1 ppm; 0.001, 0.01, or 0.1 ppt
  • TDS Accuracy±1% FS
  • Salinity Resolution0.01 or 0.1 ppm; 0.001 or 0.01 ppt
  • Salinity Accuracy±1% FS
  • Temperature Accuracy±0.9°C (±0.5°C)
  • Temperature compensationAutomatic or manual
  • Temperature Coefficient0 to 10%/°C
  • InterfaceIrDA and RS-232C
  • Data Logging (points)500 data sets
  • WaterproofYes
  • Battery4 x AAA batteries (included)
  • Width (cm)8.255
  • Height (cm)18.415
  • Width (in)3 1/4
  • Length (in)2 1/4
  • Height (in)7 1/4
  • Descriptionwaterproof handheld conductivity/TDS meter and probe
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIP 67ISO9001:2000 Certified Supplier

Key Features

  • Programmable 'calibration due' date for increased data integrity
  • Wireless download of data via IrDA port
  • 3 year warranty

More About this Item

These top-of-the-line waterproof meters offer advanced measurement capabilities to meet all of you testing needs. The IP67-rated housing allows use in dirty and we environments without harm to the meter. Store up to 500 data points and download to computer or printer with the infrared (IrDA) wireless technology — no need for additional cords. User-selectable 'calibration due' and set-point alarms, automatic or manual standards recognition, and single or multiple point calibration provide flexibility in meeting you data quality objectives. The large backlit, dot matrix LCD shows the measured value and units, temperature, time, battery life, and menu options.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat