Oakton 4174 Traceable® One-Shot Conductivity Standard Solution with Calibration; 1413 µS ; 6/Pk

Representative image only.
Oakton Item # WW-00652-39
Each pack supplied with a NIST/ISO 34, ISO 17025/A2LA traceable certificate
  • Get accurate, reliable measurements with included NIST-traceable calibration

SPECS & DESCRIPTION

Specifications & Description

  • Conductivity Value (µS)1413
  • TDS Value (ppm)933
  • Resistivity Value (MΩ)0.00071
  • Volume (mL)100
  • Volume (oz)3.4
  • Volume6x 100mL vials
  • DescriptionTraceable® One-Shot Conductivity Standard Solution with Calibration; 1413 µS ; 6/Pk
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration

More About this Item

NIST-Traceable Calibration Standards are the most accurate available. Accuracy at 25°C is ±0.25 microsiemens for 5 and 10 microsiemen solutions and ±0.25% for other solutions or the uncertainty shown on the certificate, whichever is greater.
These convenient single-use vials eliminate contamination concerns and are ideal for the lab as well as the field. Calibration is performed in the large 3-1/2''H x 1-3/4'' dia, PE vial that accommodates virtually any conductivity probe.
Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat