Oakton 1022-00 Low-Cost Thermohygrometer, 25 to 80% RH/, -4 to 104F

Representative image only.
Oakton Item # WW-35700-10
No batteries or external power are required for operation
  • 1 year warranty

₹6,400.00INR / Each

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)25
  • Max RH Range (%)80
  • RH Accuracy±5% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Temperature Accuracy±3.6°F (±2.0°C)
  • Temperature Resolution2°F (1°C)
  • Response Time1 minute
  • Display TypeAnalog
  • Mounting TypeWall
  • Depth (in)1 1/8
  • Diameter (in)5
  • DescriptionLow-Cost Thermohygrometer, 25 to 80% RH/, -4 to 104F
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Monitor conditions of your lab, office, or food storage area with this economical thermohygrometer. Instrument features easy-to-read dial indicators for both temperature and humidity. Display in °F and °C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat