O C White LV2000-B ESD-Safe LED Ring Light, 2-5/16" inside diameter, 100 to 240 VAC, 50/60 Hz

Representative image only.
O C White Mfr # LV2000-B – Item # WW-41240-10
No control box – intensity control is built-in to the ring light
  • Surface-mount LED technology provides up to 50,000 hours of use
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Light intensityDimmable from 0% to 100%
  • Bulb LifeUp to 50,000 hours
  • Bulb TypeLED
  • Diameter (in)2.3125
  • Diameter (cm)5.87375
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionESD-Safe LED Ring Light, 2-5/16\" inside diameter, 100 to 240 VAC, 50/60 Hz
  • Warranty5 Years
5 Year Warranty

Key Features

  • Surface-mount LED technology provides up to 50,000 hours of use
  • 5 year warranty

More About this Item

LED ring lights provide high-intensity white light, long service life, low heat lighting, and ESD safety. Intensity control is built into the ring light saving you valuable bench space. Light output is dimmable from 0 to 100% for all of your application needs. Surface-mount LED technology is instant on with no flicker.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat