O C White 72400 Wide-View Dimmable Illuminated Magnifier, 43" reach, 3 diopters

Representative image only.
O C White Mfr # 72400 – Item # WW-41752-20
Dim the light intensity from 100 to 25% to reduce eye strain
  • Equipped with an ESD-safe shade
  • Full-spectrum bulbs for high-quality light output
  • 10 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification1.85x
  • Diopters3D
  • Viewing Area7.5" x 6.1838" (190.5 mm x 157.1 mm)
  • LensSingle with diopters
  • Mounting TypeTable clamp
  • Light Source34-watt fluoresecent bulb (dimmable)
  • Arm Length (in)43
  • Arm Length (cm)109.2
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionWide-View Dimmable Illuminated Magnifier, 43" reach, 3 diopters
  • Warranty10 Years
10 Year Warranty

Includes

34-watt fluorescent bulb and 6-ft (1.8 m) power cord with three-prong plug.

Key Features

  • Equipped with an ESD-safe shade
  • Full-spectrum bulbs for high-quality light output
  • 10 year warranty

More About this Item

Slide switch allows you to vary the light output from 100 to 25% with the stroke of a finger. The "U"-shaped bulb provides three-sided illumination — eliminates shadows that can occur with two bulbs. Large 7-1/2" x 6-3/16" (19.1 x 15.7 cm) lens gives an expanded viewing area. Shade handles and swivel mount allow easy positioning — rotating locking handles lock in your position. Magnifiers operate on 120 VAC.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat