This item is now discontinued. We recommend the following as suggested replacements: WW-41807-17

O C White 52400-4 Large-diameter Circular Illuminated Magnifier, 2x magnification

Representative image only.
O C White Mfr # 52400-4 – Item # WW-41807-85
High-quality glass provides clear and aberration-free magnification
  • 10 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification2x
  • Diopters4D
  • Viewing Area7.5\" (190.5 mm) diameter
  • LensSingle with diopters
  • Mounting TypeTable clamp
  • Light Source34-watt fluorescent bulb
  • Arm Length (in)43
  • Arm Length (cm)109.2
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionLarge-diameter Circular Illuminated Magnifier, 2x magnification
  • Warranty10 Years
10 Year WarrantyUL Listed to Canadian safety standards.

Key Features

  • 10 year warranty

More About this Item

Large 7-1/2" diameter lens and full-spectrum fluorescent bulb provide excellent viewing. Heavy-duty construction includes 1/2" square arms with smooth spring-loaded movement, cast-iron clamp, and ESD-safe shade. The 10" (25.4 cm) dia. circular, 34-watt bulb provides shadowless illumination. Swivel mount allows sideways and angular mounting for nearly limitless positioning. Magnifiers operate on 120 VAC.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat