MTC Bio nUVaClean™ UV Sterilizing Pipettor Rack; 120 VAC

Representative image only.
MTC Bio Mfr # P5590 – Item # WW-14003-00
Germicidal UV-C lamp decontaminates pipettors
  • UV-C lamp and reflector system destroys 99% of DNA
  • Sterilize up to six single-channel pipettors at once
  • Compact 6.5" (17 cm) diameter footprint
  • 120 VAC operation
  • 2 year warranty

PRODUCT OPTIONS

₹65,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength254 nm
  • Width (in)6 45/64
  • Height (InchShort)13
  • Width (cm)17
  • Height (cm)33
  • Outlet ConnectionsUS plug
  • Bulb / Tube TypeUV-C
  • Bulb / Tube Life2000 hrs
  • Power (VAC)120
  • Power (Hz)50/60
  • Intensity (µW/cm2)450
  • DescriptionnUVaClean™ UV Sterilizing Pipettor Rack; 115 VAC
Two year warranty

Includes

Power cord with U.S. plug.

Key Features

  • UV-C lamp and reflector system destroys 99% of DNA
  • Sterilize up to six single-channel pipettors at once
  • Compact 6.5" (17 cm) diameter footprint
  • 120 VAC operation
  • 2 year warranty

More About this Item

Destroy up to 99% of microbiological contaminants from pipettor shafts using the nUVaClean sterilizing rack. Rack features a UV-C lamp and a high-efficiency reflector/concentrator that provide 360° of 254 nm UV exposure to prevent cross contamination. Place up to six single-channel pipettors in the rack and press "start" to begin the process. Sterilizing cycle automatically shuts off after 28 minutes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat