NPS Spilfyter Standard Oil-Only White Spill Pad Roll, Light-Weight, 32" x 300', 1/Bag

Representative image only.
NPS Mfr # Z-95 – Item # WW-86424-04
Standard rolls feature above average absorption, strength, and low-linting

SPECS & DESCRIPTION

Specifications & Description

  • Absorption64 gal. (242 L)
  • Width (in)32
  • Length (ft)300
  • Width (cm)81
  • ColorWhite
  • DescriptionStandard Oil-Only White Spill Pad Roll, Light-Weight, 32\" x 300', 1/Bag

More About this Item

Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils. Designed for standard use applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat