NPS Spilfyter Spilhyder Universal Gray Spill Pad Roll, Medium-Weight, 32" x 150', 1/Bag

Representative image only.
NPS Mfr # SM-90 – Item # WW-86423-63
Coverstock uses spunbond material for excellent durability and virtually no linting

PRODUCT OPTIONS

₹45,100.00INR / Bag of 1

SPECS & DESCRIPTION

Specifications & Description

  • Absorption56 gal. (212 L)
  • Width (in)32
  • Length (ft)150
  • Width (cm)81
  • ColorGray
  • DescriptionUniversal Gray Spill Pad Roll, Medium-Weight, 32\" x 150', 1/Bag

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Spunbond coverstock is abrasion resistant - withstands rigorous abuse from heavy foot traffic. High strength will resist tearing when placed under equipment.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat