This item is now discontinued. We recommend the following as suggested replacements: WW-42024-95

North Slope Chillers Light-Duty Industrial Portable Chiller, 1/3 Ton, 4,000 BTU's/hr Capacity

Representative image only.
North Slope Chillers Mfr # NSC0330-FROST – Item # WW-42025-55
Maintains safe temperatures for critical materials and equipment
  • Simple to operate, install, and relocate
  • Four mounted casters allow for easy mobility (not available on Frost models)
  • Brazed plate heat exchanger
  • Designed for indoor operation
  • Air-cooled, closed-loop fluid chillers
  • 4,0000 BTU's/hr capacity
  • Utilizes R134a refrigerant

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)9.5
  • Max Temperature (° C)18.3
  • Min Temperature (° C)-9.5
  • Pump TypeCentrifugal
  • Refrigerantr134a
  • Max Flow Rate (L/min)22
  • Max Pump Pressure (PSI)15
  • Width (in)16
  • Length (in)18 5/8
  • Height (in)19
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)10.5
  • DescriptionLight-Duty Industrial Portable Chiller, 1/3 Ton, 4,000 BTU's/hr Capacity
1 Year WarrantyMade in the U.S.A.

Key Features

  • Simple to operate, install, and relocate
  • Four mounted casters allow for easy mobility (not available on Frost models)
  • Brazed plate heat exchanger
  • Designed for indoor operation
  • Air-cooled, closed-loop fluid chillers
  • 4,0000 BTU's/hr capacity
  • Utilizes R134a refrigerant

More About this Item

These portable air-cooled stand-alone industrial chillers, equipped with a continuous duty, non-ferrous piping system, easily remove heat from your materials and transfer it to the surrounding ambient air. Designed for indoor operation, the chillers feature a hermetically sealed compressor, brazed plate heat exchanger, fluid level gauge, pressure gauge, digital controller, and powder-coated steel cabinet.

The 1/3-ton Frost chiller is an excellent entry-level unit, ideal for single container/application chilling. It can pump up to 6 GPM at 7 psi (1 GPM at 15 psi, 4 GPM at 10 psi) and can easily cool contents down to 15°F with a fluid temperature range of 15 to 65°F. It features a 2.5 gal. capacity plastic corrosion resistant, thermally insulated reservoir.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat