Nor-Lake Premier Refrigerator, Solid Door, 24 cu ft, 230V, 50 Hz

Representative image only.
Nor-Lake Mfr # NSPR241WWW/5 – Item # WW-44173-78
Maximum capacity for storage of your valuable samples
  • Energy Star models conserve energy and save money
  • Standard lock keeps samples secure
  • Top-mounted compressor maximizes interior storage space
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)24
  • Refrigerator Capacity (Liters)680
  • Freezer Capacity (cu ft)85
  • Freezer Capacity (Liters)2407
  • Min Temperature - Refrigerator (° F)35.6
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)10
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (in)23 1/2
  • Refrigerator Interior Height (in)59
  • Refrigerator Interior Depth (in)30
  • Refrigerator Interior Width (cm)60
  • Refrigerator Interior Height (cm)150
  • Refrigerator Interior Depth (cm)76
  • Exterior Width (in)27 1/2
  • Exterior Height (in)79 5/8
  • Exterior Depth (in)34 7/8
  • Exterior Width (cm)70
  • Exterior Height (cm)202
  • Exterior Depth (cm)89
  • Number of Doors1
  • Number of Shelves3
  • AlarmYes
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)3.2
  • DescriptionRefrigerator, Solid Door, 24 cu ft, 230V, 50 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Energy Star models conserve energy and save money
  • Standard lock keeps samples secure
  • Top-mounted compressor maximizes interior storage space
  • 1 year warranty

More About this Item

Heavy duty refrigeration system is top mounted to maximize your storage space. Forced air flow is ideal for temperature uniformity throughout the unit. LED microprocessor control features adjustable temperature from 2 to 10°C and includes both an audible and visual alarm with remote contacts, to ensure your samples remain at your desired temperature. Constructed of white epoxy coated galvinized steel, the high density polyurethane foam insulation helps maintain the set temperature.

Solid-door units are Energy Star rated for maximum energy conservation. The glass-door units feature full size, double pane glass with anti-condensate heating wires to maintain full view of samples at all time. All models feature an interior light which is switch activated for easier viewing of your samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat