Non-Electric Steam Sterilizer; capacity, 15.5 qt

Representative image only.
Item # WW-10785-00
Provide complete, efficient steam sterilization at low cost
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (cu ft)0.4
  • Chamber Capacity (Qt)9.5
  • Chamber Capacity (Liters)10.5
  • Chamber Height (in)5.75
  • Chamber Diameter (in)11.125
  • Chamber Height (cm)14.6
  • Chamber Diameter (cm)28.3
  • Max Temperature (° F)259
  • Reservoir Capacity (Liters)14.7
  • Average cycle time (minutes)30
  • Height (in)12 1/4
  • Diameter (in)12 5/8
  • Height (cm)31.1
  • Diameter (cm)32.1
  • Chamber constructionAluminum alloy
  • DescriptionNon-Electric Steam Sterilizer; capacity, 15.5 qt
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Non-electric steam sterilizers provide effective sterilization at a low cost! With an efficient heat source and a small amount of water, these sterilizers produce enough steam at 15 psi to destroy any type of bacteria or micro-organisms. These sterilizers are low maintenance and require no accessories. Safety clamp locks prevent removal of the cover before the pressure is released.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat