Advantec NitroBind Nitrocellulose Transfer/Blotting Membrane, 0.2 µm; 33 cm x 3m Roll

Representative image only.
Advantec Mfr # S020A330R – Item # WW-28501-60
Membrane of choice for all protein or immuno-blotting applications
  • Made of pure ester of Nitrocellulose—free of acetate and other esters
  • 1 year warranty

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • MaterialCellulose Nitrate
  • Pore Size (µm)0.2
  • Filter Length (cm)300
  • Filter Width (cm)33
  • DescriptionNitrocellulose Transfer/Blotting Membrane, 0.2 um; 33cm x 3m Roll
  • Warranty1 year
1 Year Warranty

Key Features

  • Made of pure ester of Nitrocellulose—free of acetate and other esters
  • 1 year warranty

More About this Item

NitroBind Membranes are pure nitrocellulose membranes, providing optimum resolution in protein and immunoblotting techniques. Membranes do not contain cellulose acetate, ensuring the highest binding and sensitivity. Membranes are easily blocked, wet out naturally, and do not require methanol. Average binding capacity is 100 µg/cm2.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat