Neytech 9493308 Vulcan Muffle Furnace, 550 cu in, 3-Stage Programmable; 120 VAC

Representative image only.
Neytech Mfr # 9493308 – Item # WW-33855-30
Combined fiber and firebrick insulation cools quickly and provides extended heating element life
  • Heating elements slide out for quick replacement
  • Vertical lift door directs heat away from user and saves counter space
  • Suitable for wax burnout, ashing, heat treating, ceramic and glass seal firing
  • 3-Stage programmable control
  • 550 cu in capacity
  • 120 VAC operation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)550
  • Capacity (Liters)9
  • Chamber Width (in)9
  • Chamber Height (in)7
  • Chamber Depth (in)9
  • Chamber Width (cm)22.9
  • Chamber Height (cm)17.8
  • Chamber Depth (cm)22.9
  • Min Temperature (° F)122
  • Max Temperature (° F)2012
  • Min Temperature (° C)50
  • Max Temperature (° C)1100
  • Temperature Control Accuracy± 5°C
  • Temperature Uniformity± 8°C
  • Rise Time60 minutes
  • Overall Width (in)15 13/16
  • Overall Height (in)16
  • Overall Depth (in)17
  • Overall Width (cm)40.2
  • Overall Height (cm)40.6
  • Overall Depth (cm)43.2
  • Control TypeThree-stage programmable
  • Power (VAC)100 to 120
  • Power (Hz)50/60
  • Heater Wattage (watts)1800
  • DescriptionVulcan Muffle Furnace, 550 cu in, 3-stage programmable; 120V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Heating elements slide out for quick replacement
  • Vertical lift door directs heat away from user and saves counter space
  • Suitable for wax burnout, ashing, heat treating, ceramic and glass seal firing
  • 3-Stage programmable control
  • 550 cu in capacity
  • 120 VAC operation
  • 1 year warranty

More About this Item

All models feature fiber insulation in the chamber and firebrick insulation around the heating elements. The fiber insulation cools down fast while the firebrick provides longer life for the heating elements. Heating elements are easily replaceable—just disconnect and slide out.

Vertical lift door directs heat away from the operator and has maximum access with minimum head room for easy loading and unloading. Ceramic hearth plate protects bottom.

Three-Stage Programmable Furnaces feature PID control with ten programs (programs 1 to 9 are general three-stage programs; program 0 is a continuous hold at a set temperature). Program link feature lets you run two three-stage programs sequentially. Use the seven-day delay to program the completion date and time. Ramp rate is adjustable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat