Neptune Mixer, Bulk Container, 1/2-HP, Air Driven Motor

Representative image only.
Neptune Mfr # HGL-4.0 – Item # WW-50317-25
Easily customize these units to fit your drum requirements
  • Gear drive mixers include 9-inch folding propeller to easily mix materials in a drum
  • Available in electric or air-drive models
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)43
  • Max Speed (rpm)430
  • Max Torque (in-oz)976
  • Motor TypeAir-driven
  • Min Air Inlet Pressure (PSI)40
  • Impeller Size (in)9
  • Impeller Size (mm)228.6
  • Motor hp1/2
  • DescriptionMixer, Bulk Container, 1/2-HP, Air Driven Motor
  • Warranty1 Year
1 Year Warranty

Key Features

  • Gear drive mixers include 9-inch folding propeller to easily mix materials in a drum
  • Available in electric or air-drive models
  • 1 year warranty

More About this Item

These mixers are perfect for mixing contents of drums and semi-bulk shipping containers. Each unit includes a 316SS shaft and propeller. The propeller folds to fit through the drum opening, and opens to 9-inches in diameter. Mixers mount directly to a 2-inch coupling or flange, or order the optional cap mounting flange to use mixer on any plastic screw cap on bulk mixing containers. Simply mount the flange to your bulk cap by drilling four holes, mixer attaches to the flange and you are ready to mix.
Mixers are available in either TEFC or air-drive versions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat