Nasco Sampling B01018WA Sterile wire-closure blending bags, 80 mL

Representative image only.
Nasco Sampling Mfr # B01018 – Item # WW-04718-52
Wide temperature range for a range of applications
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bag TypeBlending Bags
  • Bag Capacity (mL)80
  • Bag Capacity (L)0.08
  • ColorClear
  • DescriptionSterile wire-closure blending bags, 80 mL
  • Warranty1 month
1 Month Warranty

Key Features

  • 1 month warranty

More About this Item

Bags can be frozen to any temperature, even liquid nitrogen temperatures down to -346° F (-210° C) , and can be used at temperature up to 180° F (82° C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat