Myron L 758II-115 Digital Conductivity/TDS Controller, 0 to 200.0 µS

Representative image only.
Myron L Mfr # 758II-115 – Item # WW-19010-18
In-line stainless steel cells can withstand temperatures up to 212°F (100°C) and pressures up to 100 psi!
  • Feature a heavy-duty 10 amp relay
  • NEMA 4X (IP65) ABS enclosure
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLED
  • Max Temperature (° F)212
  • Temperature CompensationAutomatic or Manual
  • Output Current4-20mA
  • Width (cm)12.38
  • Height (cm)15.24
  • Width (in)4 7/8
  • Height (in)6
  • Depth (in)3 7/8
  • DescriptionDigital Conductivity/TDS Controller, 0 to 200.0 µS
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 65UL Listed.

Key Features

  • Feature a heavy-duty 10 amp relay
  • NEMA 4X (IP65) ABS enclosure
  • 1 year warranty

More About this Item

Use these conductivity/TDS controllers to monitor and control all of your conductivity processes. Order conductivity cells seperately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat