Motic Instruments BA310MET-T Advanced Trinocular Metallurgical Microscope, Incident and Transmitted Light, 300 x 180 mm Stage; 100-240 VAC

Representative image only.
Motic Instruments Mfr # 1100100402524 – Item # WW-48405-09
Inspect opaque materials with ease and affordability
  • Hard-coated and chemical-resistant stages withstand harsh environments
  • Plan achromatic objectives feature the color-corrected infinity optical system (CCIS®) for improved image quality
  • Power supply located away from the stand to avoid subjecting the microscope to unnecessary heat
  • Push polarizer into place and turn the analyzer thumbwheel to effortlessly optimize image contrast
  • Adjustable interpupillary distance and ergonomic viewing angle reduce fatigue
  • Transmitted light models include a glass stage insert
  • Stage range of 150 x 100 mm (6" x 4") with a 300 x 180 mm stage area
Slide Covers
Cole-Parmer® Essentials Microscope Slide Cover Glasses
3,000.00 - ₹3,100.00INR / Box of 156

SPECS & DESCRIPTION

Specifications & Description

  • Magnification50x/100x/200x/500x
  • Maximum Magnification500x
  • Head ConfigurationTrinocular
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10x
  • Interpupillary Distance48 to 75 mm
  • EyepiecesWidefield, diopter adjustment
  • Stage Dimensions300 x 180 mm
  • Illuminator(s)Koehler halogen, 50 W (incidental); Koehler halogen, 30 W (transmitted)
  • Height (InchShort)18.25
  • Depth (in)7.75
  • Width (InchShort)20
  • Height (cm)46.5
  • Depth (cm)19.8
  • Width (cm)50.8
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionAdvanced Trinocular Metallurgical Microscope, 6\" x 4\" light-transmitting stage
Conformite Europeenne

Includes

blue, frosted, green, and yellow filters, dust cover, Allen key, and power cord.

Key Features

  • Hard-coated and chemical-resistant stages withstand harsh environments
  • Plan achromatic objectives feature the color-corrected infinity optical system (CCIS®) for improved image quality
  • Power supply located away from the stand to avoid subjecting the microscope to unnecessary heat
  • Push polarizer into place and turn the analyzer thumbwheel to effortlessly optimize image contrast
  • Adjustable interpupillary distance and ergonomic viewing angle reduce fatigue
  • Transmitted light models include a glass stage insert
  • Stage range of 150 x 100 mm (6" x 4") with a 300 x 180 mm stage area

More About this Item

This series of robust incident light microscopes features four objectives, with one available socket in the nosepiece for a supplementary objective. Eyepieces are treated with an antifungal agent to ensure a long lifetime, and have a high eyepoint for eyeglass wearers. For added security, the eyepieces can be fixed to the microscope body by locking screws.

Transmitted light option allows the microscope to be used to inspect transparent materials in addition to opaque materials with full Koehler quality imaging.

Fully corrected trinocular tube lens provides clean, crisp images for capture by camera or video and offers a choice of different imaging options. Mount nearly any analog or digital camera to the trinocular models via a T2 adapter (supplied by the camera manufacturer) for inspection documentation. Also available are C-mount adapters to accommodate Motic cameras.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat