Motic Instruments SMZ-171-BLED Stereozoom Binocular Microscope with LED Incident and Transmitted Illuminators; 100-240 VAC

Representative image only.
Motic Instruments Mfr # 1100200600753 – Item # WW-03905-02
Greenough optic system is a rugged workhorse for routine tasks
  • Parfocality maintained while adjusting the magnification for quick and easy focusing
  • Large-scale 1:6 zoom ratio with clear distortion-free images is ideal for small parts and circuitry inspections
  • Comfortable 45° viewing angle minimizes strain, even after long hours
Slide Covers
Cole-Parmer® Essentials Microscope Slide Cover Glasses
3,000.00 - ₹3,100.00INR / Box of 156

SPECS & DESCRIPTION

Specifications & Description

  • Magnification7.5x to 45x
  • Maximum Magnification45x
  • Head ConfigurationBinocular
  • Working Distance110 mm standard, 301 mm maximum
  • Eyepiece Diameter (mm)23
  • Eyepiece Magnification10x
  • Interpupillary Distance48 to 75 mm
  • EyepiecesWidefield
  • Illuminator(s)LED, 3 W (incident and transmitted)
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionStereozoom Binocular Microscope with LED Incident and Transmitted Illuminators
Conformite Europeenne

Key Features

  • Parfocality maintained while adjusting the magnification for quick and easy focusing
  • Large-scale 1:6 zoom ratio with clear distortion-free images is ideal for small parts and circuitry inspections
  • Comfortable 45° viewing angle minimizes strain, even after long hours

More About this Item

Motic® SMZ-171 stereozoom microscopes are ideally suited for industrial product inspection, education, and macroorganism research. The rack and pinion focus mechanism moves the head smoothly, and the focus knob tension is adjustable for customization to any operator. Greenough optical system delivers impressive 3-D images in a zoom of 6.7:1, giving a magnification range of 7.5X-50X in the standard setup. The implemented click-stops allow precise reproduction of magnification.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat