This item is now discontinued. We recommend the following as suggested replacements: WW-48925-70

Motic Instruments 1100103800042 Inverted Microscope, Binocular head

Representative image only.
Motic Instruments Mfr # 1100103800042 – Item # WW-48412-10
Color-corrected infinity optical system maximizes clarity and scale
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification40x/100x/200x
  • Maximum Magnification200x
  • Head ConfigurationBinocular
  • Working Distance72 mm with condenser, 184 mm without condenser
  • ObjectivesPlan phase
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10x
  • Interpupillary Distance48 to 75 mm
  • EyepiecesWidefield
  • Field of View20 mm
  • Stage Dimensions200 x 239 mm
  • Illuminator(s)Halogen, 30 W
  • Power (VAC)100 to 240
  • DescriptionInverted Microscope, Binocular head
  • Warranty5 Years
5 Year WarrantyConformite Europeenne

Key Features

  • 5 year warranty

More About this Item

The working distance of these inverted microscopes is ample for larger culture vessels with or without the 0.30 N.A. condenser attached. The precentered system features a removable condenser allowing for flasks and Petri dishes as high as 184 mm to be accommodated on the stage.

The included CCIS phase Plan achromatic objectives coupled with the phase slider provides outstanding contrast images for even the most demanding applications. Semi-circular hole in the glass and metal stage inserts makes changing objectives easy without having to take the specimen off the stage.

Infrared sensor turns the microscope off after 15 minutes to save power when the "auto" mode is selected. Microscopes also feature a phase slider, coarse and fine focusing system with tension adjustment, and eyepieces inclined at 45°.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat