Motic Instruments 1100100402261 Polarizing Microscope, Trinocular head

Representative image only.
Motic Instruments Mfr # 1100100402261 – Item # WW-48406-11
Ideal for crystallography, petrography, and mineralogy applications
  • Extremely powerful polarization microscope for transmitted light samples
  • Color Corrected Infinity Optical System (CCIS®) provides improved image quality
  • Equipped with a Siedentopf type head with 30° incline that rotates 360° for ergonomic viewing
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification40x/100x/200x/400x/600x
  • Maximum Magnification600x
  • Head ConfigurationTrinocular
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions160 mm diameter
  • Illuminator(s)Halogen with rheostat, 30 W
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionPolarizing Microscope, Trinocular head
  • Warranty5 Years
5 Year WarrantyConformite Europeenne

Key Features

  • Extremely powerful polarization microscope for transmitted light samples
  • Color Corrected Infinity Optical System (CCIS®) provides improved image quality
  • Equipped with a Siedentopf type head with 30° incline that rotates 360° for ergonomic viewing
  • 5 year warranty

More About this Item

Motic® BA310POL polarizing microscope is designed for the examination of birefringent samples from petrography and mineralogy, and can also be used for the synthetic materials industry where repeatable observations can be performed with efficiency and reliability. It also works especially well in educational applications of material professions, where affordability and ease-of-use are the key requirements.

Strain-free versions of the EC Plan Achromatic lenses naturally provide optimal image quality through a multi-layer lens coating. With crossed polarizer/analyzer, a dark image background is ensured. The built-in 30-watt halogen light source is part of a Full Koehler setup for optimized image contrast by reducing stray light. The Intermediate Tube, an integral part of the standard microscope package, carries a Bertrand lens, both focusable and centerable.

The pre-centered rotating stage has a hard coated and chemical resistant surface, while a high precision ball-bearing mechanism ensures smooth rotation. An anti-fungus treatment has been applied to the complete microscope to ensure a long lifetime of both microscope mechanics and optics in humid environments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat