Monarch DC2C1-U12-10000 12 Channel Paperless Recorder, color, with compact flash

Representative image only.
Monarch Mfr # DC2C1-U12-10000 – Item # WW-80813-10
Choose from 2, 4, 6 or 12 direct universal inputs
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels12
  • Chart TypeDigital
  • Chart Speed0.5 to 600 in/hr (user selectable)
  • Temperature Resolution0.0015% full-scale
  • Temperature Accuracy±0.1% of reading [VDC]; ±0.15% of reading [ADC]
  • Data LoggingCompact flash drive
  • Memory Size16,000,000 data points per 32 MB card; 64,000,000 data points per 128 MB card
  • Display TypeTFT LCD (320 x 240 pixel)
  • Width (in)5 11/32
  • Height (in)5 11/32
  • Depth (in)8
  • Width (cm)13.6
  • Height (cm)13.6
  • Depth (cm)20.3
  • Power (VAC)115 / 230
  • Description12 Channel Paperless Recorder, color, with compact flash
  • Warranty2 year
Two year warrantyUL Listed to Canadian safety standards.IP 65UL Listed.

Key Features

  • 2 year warranty

More About this Item

These electronic recorders feature universal inputs for measuring DC voltage and current as well as thermocouples and RTD’s for temperature measurements and display dry contact states. Store up to 12 inputs and display up to 15 channels including math and conditional channels. The powerful math package includes addition, subtraction, multiplication, division, square root, logs, totalization, powers, averages and more.

Recorders have 12 display modes including vertical and horizontal trends, bar graphs, digital, alarm, event data, and split screen combinations. Browse data that is stored in internal memory or within internal drives. Field installable options allow you to output data via RS232/485 or ethernet. Set up and configure from the touch screen or from your computer with optional companion software offered (80813-60). Companion software allows you to program the recorder from your computer as well as the graphing of your data points.

Output relays are optional and a choice of a 3 1/2” diskette drive or a high capacity CompactFlash™ drive is available. Store up to 64 million readings on the 128 megabyte CompactFlash card (80813-70). Real time ethernet software enables real time data viewing and simultaneous data storage to your PC over the LAN or WAN networks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat